DESCRIPTION

  • Canopy dimensions: 5" W x 1" Ext
  • Dimensions: 15" W x 12" H
  • Requires three 60W E26 medium bulbs
  • Studio collection
  • Three light semi-flush fixture in Polished Nickel
  • UL listed and rated for dry locations

Capital Lighting Fixture Studio 12 x 15 in. 60 W 3-Light Medium Semi-Flush Mount Ceiling Fixture

C3874PN496

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Studio
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
15 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Frosted Diffuser
Height
12 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Lighting Style
Transitional
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
60
Width
15 in

Starting at
Call for Pricing
  • QUANTITY