DESCRIPTION

  • Axis collection
  • Canopy dimensions: 5" W x 1" Ext
  • Dimensions: 12-1/2" W x 13-1/4" H
  • Requires three 60W candelabra bulbs
  • Three light orb pendant with crystals in Russet
  • UL listed and rated for dry locations

Capital Lighting Fixture Axis 13-1/4 in. 60 W 3-Light Candelabra Pendant

C4233RSCR

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Axis
Color Finish
Russet
Color Finish Category
Browns
Depth
12-1/2 in
ETL Listed
No
Energy Star Compliant
No
Height
13-1/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Lighting Style
Urban
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
60
Width
12-1/2 in

Starting at
Call for Pricing
  • QUANTITY