DESCRIPTION

  • Canopy dimensions: 5-1/2" W x 2" Ext
  • Dimensions: 17" W x 13" H
  • Midtown collection
  • Requires three 60W E26 medium bulbs
  • Three light semi-flush fixture in Burnished Bronze
  • UL listed and rated for dry locations

Capital Lighting Fixture Midtown 13 x 17 in. 60 W 3-Light Medium Semi-Flush Mount Ceiling Fixture in Burnished Bronze

C3914BB458

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Midtown
Color Finish
Burnished Bronze
Color Finish Category
Bronze Tones
Depth
17 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Frosted Diffuser
Height
13 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Lighting Style
Urban
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
60
Width
17 in

Starting at
Call for Pricing
  • QUANTITY