DESCRIPTION

  • Dimensions: 16-1/2" W x 15" H
  • Hill House collection
  • Requires two 100W E26 medium bulbs
  • Two light semi-flush fixture in Burnished Bronze
  • UL listed and rated for dry locations

Capital Lighting Fixture Hill House 14-1/2 x 16-1/2 in. 100 W 3-Light Medium Semi-Flush Mount Ceiling Fixture

C3563BB

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Hill House
Color Finish
Burnished Bronze
Color Finish Category
Bronze Tones
Depth
16-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Diffuser
Height
14-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional
Material
Glass, Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
16-1/2 in

Starting at
Call for Pricing
  • QUANTITY