DESCRIPTION

  • 14 1/2" W x 14" H
  • Mist Scavo glass
  • Requires two medium base lamps, up to 100W
  • UL listed for dry environments

Capital Lighting Fixture Belmont 14 x 14-1/2 in. 100 W 2-Light Medium Semi-Flush Mount Ceiling Fixture

C3418

Color Finish

 

SPECIFICATIONS

Collection
Belmont
Color Finish
Creek Stone
Color Finish Category
Neutrals
Glass Type
Mist Scavo
Height
14 in
Light Bulb Base Type
Medium E-26
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
100
Width
14-1/2 in

Starting at
Call for Pricing
  • QUANTITY