Capital Lighting Fixture

15 in. 3-Light Ceiling Fixture in Brushed Nickel

Part #C2765BN  |  Manufacturer Part #2765BN

Color/Finish: Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Three light ceiling fixture in Brushed Nickel
  • Dimensions: 15" W x 6-1/2" H

Specifications

Bulb Type: Incandescent

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Energy Star Compliant: No

Glass Type: Soft White

Height: 6-1/2 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Steel

Number Of Lights: 3

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 15 in