15 x 15 in. 100 W 3-Light Medium Semi-Flush Mount Ceiling Fixture in Matte Nickel
15 x 15 in. 100 W 3-Light Medium Semi-Flush Mount Ceiling Fixture in Matte Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 15" W x 14" H
- Requires three 100W E26 medium bulbs
- Three light semi-flush fixture in Matte Nickel
- UL listed and rated for dry locations
- UL listed and rated for Damp locations.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Matte Nickel
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White Alabaster
- Height:
- 14 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount, Flush Mount, Semi-flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A15
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Glass
- Maximum Temperature:
- 150
- NEMA:
- No
- Number of Lights:
- 3
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 17 in
- Wire Gauge (AWG):
- 18 ga