DESCRIPTION

Capital Lighting Fixture Cumberland 16-1/2 in. 60 W 3-Light Medium Semi-Flush Mount Ceiling Fixture

C3025BB

Color Finish

 

SPECIFICATIONS

Collection
Cumberland
Color Finish
Burnished Bronze
Color Finish Category
Bronze Tones
Glass Type
Mist Scavo
Height
16-1/2 in
Light Bulb Base Type
Medium E-26
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
17-1/4 in

Starting at
Call for Pricing
  • QUANTITY