Capital Lighting Fixture Carriage House 100W 1-Light Medium E-26 Base Wall Lantern
C9726
Color Finish
SPECIFICATIONS
- Bulb Type
- Incandescent
- Collection
- Carriage House
- Color Finish
- Tortoise
- Color Finish Category
- Browns
- Depth
- 9-1/2 in
- Glass Type
- Clear
- Height
- 16 in
- Light Bulb Base Type
- Medium E-26
- Lighting Style
- Traditional
- Number Of Lights
- 1
- UL Listed
- Yes
- Volts
- 120V
- Watts
- 100
- Width
- 8 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday