• Cart

DESCRIPTION

  • A Capital Lighting Fixture Company.
  • Canopy dimensions: 5"W x 1"H
  • Dimensions: 16-1/2" W x 17-1/2" H
  • Four light orb pendant in Bronze finish
  • Includes: 10' Chain; 12' Wire
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for Dry locations.

Capital Lighting Fixture HomePlace 17-1/2 in. 4-Light Pendant

C317541

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
HomePlace
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
16-1/2 in
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Height
17-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional
Material
Metal
NEMA Specifications
No
Number Of Lights
4
Power Source
Electric
UL Listed
Suitable for Dry Locations
Volts
120V
Watts
60
Width
16-1/2 in
Wire Gauge
18 ga

Starting at
Call for Pricing
  • QUANTITY