DESCRIPTION

  • 1 100W M Bulb Required
  • Clear Beveled Glass; W: 9" H: 17 1/2" Ext: 11 1/4"
  • Madison Collection Lantern; Black

Capital Lighting Fixture Madison 17-1/2 in. Height 100 W 1-Light Medium Lantern

C9751

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Madison
Color Finish
Black
Color Finish Category
Blacks
Depth
11-1/4 in
Glass Type
Clear
Height
17-1/2 in
Light Bulb Base Type
Medium E-26
Number Of Lights
1
UL Listed
Yes
Watts
100
Width
9 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY