DESCRIPTION

Capital Lighting Fixture Stanton 17 in. 100 W 3-Light Medium Chandelier

C4033BN212

Color Finish

 

SPECIFICATIONS

Collection
Stanton
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Soft White
Height
17 in
Light Bulb Base Type
Medium E-26
Number Of Lights
3
Watts
300
Width
21-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY