DESCRIPTION

  • Backplate dimensions: 7-3/4" H x 7-3/4" W x 1-1/2" Ext
  • Creekside collection
  • Dimensions: 13" W x 18-1/2" H x 14-1/2" Ext
  • One light outdoor wall lantern in Old Bronze
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for dry locations

Capital Lighting Fixture Creekside 18-1/2 in. 1-Light Wall Lantern

C9603

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Creekside
Color Finish
Old Bronze
Color Finish Category
Bronze Tones
Depth
14-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Seeded
Height
18-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Style
Transitional
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
13 in

Starting at
Call for Pricing
  • QUANTITY