DESCRIPTION

Capital Lighting Fixture 18-1/2 in. 60 W 4-Light Candelabra Pendant

C4074BS534CR

Color Finish

 

SPECIFICATIONS

Color Finish
Brushed Silver
Color Finish Category
Silver Tones
Height
18-1/2 in
Light Bulb Base Type
Candelabra E-12
Number Of Lights
4
Watts
240
Width
22-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY