DESCRIPTION

  • Dimensions: 20" W x 18-3/4" H
  • Three light chandelier in Winter Gold

Capital Lighting Fixture Hutton 18-3/4 in. 60 W 3-Light Candelabra Chandelier

C4263WG552

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Hutton
Color Finish
Winter Gold
Color Finish Category
Gold Tones
Height
18-3/4 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Transitional
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
180
Width
20 in

Starting at
Call for Pricing
  • QUANTITY