DESCRIPTION

  • Canopy dimensions: 5-1/2" W x 1-1/2" Ext
  • Dimensions: 8-1/2" W x 18" H
  • Fifth Avenue collection
  • Includes 10' chain and 15' wire
  • One light mini-pendant in Winter Gold
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for dry locations

Capital Lighting Fixture Fifth Avenue 18 in. 60 W 1-Light Medium Pendant

C9081WG485

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Fifth Avenue
Color Finish
Winter Gold
Color Finish Category
Gold Tones
Depth
8-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Diffuser
Height
18 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Lighting Style
Transitional
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
60
Width
8-1/2 in

Starting at
Call for Pricing
  • QUANTITY