DESCRIPTION

  • Dimensions: 18" W x 18" H
  • Two light semi-flush fixture in Chesterfield Brown

Capital Lighting Fixture Barclay 18 x 18 in. 100 W 2-Light Medium Semi-Flush Mount Ceiling Fixture

C3588

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Barclay
Color Finish
Chesterfield Brown
Color Finish Category
Browns
Glass Type
Mist Scavo
Height
18 in
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
100
Width
18 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY