DESCRIPTION

  • Belmont collection
  • Canopy dimensions: 5" W x 1" Ext
  • Dimensions: 25-1/2" W x 19-1/2" H
  • Requires three 100W E26 medium bulbs
  • Three light chandelier in Burnished Bronze
  • UL listed and rated for dry locations

Capital Lighting Fixture Belmont 19-1/2 in. 100 W 3-Light Medium Chandelier

C3413259

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Belmont
Color Finish
Burnished Bronze
Color Finish Category
Bronze Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Mist Scavo
Height
19-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
25-1/2 in

Starting at
Call for Pricing
  • QUANTITY