• Cart

DESCRIPTION

  • Dimensions: 12-1/2" W x 4-1/2" H
  • Requires two 60W E26 medium bulbs
  • Two light flush mount fixture in Sable
  • UL listed and rated for Damp locations.

Capital Lighting Fixture 2-Light Flushmount Ceiling Fixture

C2323SW

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Color Finish
Sable
Color Finish Category
Browns
Depth
12-1/2 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Soft White
Height
4-1/2 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Glass, Metal
Maximum Temperature
150
NEMA Specifications
No
Number Of Lights
2
Power Source
AC, Electric
UL Listed
Suitable for Damp Locations
Volts
120V
Watts
60
Width
12-1/2 in
Wire Gauge
18 ga

Starting at
$67.04
EACH
  • QUANTITY