DESCRIPTION

  • Dimensions: 11" W x 21-1/4" H
  • Two light foyer fixture in Burnished Bronze

Capital Lighting Fixture Midtown 2-Light Foyer Fixture

C9047477

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Midtown
Color Finish
Burnished Bronze
Color Finish Category
Bronze Tones
Glass Type
Frosted Diffuser
Height
21-1/4 in
Lighting Style
Transitional
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY