DESCRIPTION

  • Dimensions: 10-1/2" W x 44-1/2" H
  • Two light mini-pendant in Winter Gold

Capital Lighting Fixture Halo 2-Light Mini Pendant

C4671584

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Halo
Color Finish
Winter Gold
Color Finish Category
Gold Tones
Height
44-1/2 in
Lighting Style
Transitional
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V

Starting at
Call for Pricing
  • QUANTITY