DESCRIPTION

  • Decorative mirror in Winter Gold
  • Dimensions: 19-7/8" W x 32" H x 1" Ext
  • Mirror collection
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for dry locations

Capital Lighting Fixture 20 x 32 in. Decorative Mirror in Winter Gold

CM251387

Manufacturer Part #: M251387

Color/Finish

Winter Gold

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Winter Gold
Color Finish Category
Gold Tones
Depth
1 in
Height
20 in
Installation Type
Wall Mount
Material
Mirror
Width
19-7/8 in

Print