• Cart

DESCRIPTION

  • Canopy dimensions: 5.4"W x 1.25"E
  • Dimensions: 18" W x 21-1/2" H
  • Four light petite chandelier in Antique Silver with crystals
  • Includes 10' chain and 15' wire
  • Includes: 10' Chain; 15' Wire
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for Dry locations.

Capital Lighting Fixture Blakely 21-1/2 in. 4-Light Candelabra E-12 Base Mini Chandelier

C4184CR

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Cable or Wire Type
SPT-1
Collection
Blakely
Color Finish
Antique Silver
Color Finish Category
Silver Tones
Depth
18 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Height
21-1/2 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Up Lighting
Lighting Style
Traditional
Material
Crystal, Metal
NEMA Specifications
No
Number Of Lights
4
Power Source
AC, Electric
UL Listed
Suitable for Dry Locations
Volts
120V
Watts
60
Width
18 in
Wire Gauge
18 ga

Starting at
$352.18
EACH
  • QUANTITY