DESCRIPTION

  • Canopy dimensions: 5" W x 1" Ext
  • Dimensions: 11" W x 21-1/4" H
  • Midtown collection
  • Requires two 40W candelabra bulbs
  • Two light foyer fixture in Burnished Bronze
  • UL listed and rated for dry locations

Capital Lighting Fixture Midtown 21-1/4 in. 40 W 2-Light Candelabra Pendant

C9046BB462

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Midtown
Color Finish
Burnished Bronze
Color Finish Category
Bronze Tones
Depth
11 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Frosted Diffuser
Height
21-1/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Lighting Style
Transitional
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
40
Width
11 in

Starting at
Call for Pricing
  • QUANTITY