• Cart

DESCRIPTION

  • A Capital Lighting Fixture Company.
  • Canopy dimensions: 5"W x 0.75"H
  • Dimensions: 26-1/4" W x 22-1/2" H
  • Five light chandelier in Brushed Nickel finish with Soft White glass
  • Includes: 10' Chain; 12' Wire
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for Dry locations.

Capital Lighting Fixture Braylon 22-1/2 in. 5-Light Chandelier

C414151331

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Cable or Wire Type
SPT-1
Collection
Braylon
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
26-1/4 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Soft White
Height
22-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Glass, Metal
NEMA Specifications
No
Number Of Lights
5
Power Source
Electric
UL Listed
Suitable for Dry Locations
Volts
120V
Watts
100
Width
26-1/4 in
Wire Gauge
18 ga

Starting at
Call for Pricing
  • QUANTITY