DESCRIPTION

Capital Lighting Fixture Chapman 22 in. 100 W 3-Light Medium Chandelier

C3943202

Color Finish

 

SPECIFICATIONS

Collection
Chapman
Color Finish
Matte Nickel
Color Finish Category
Nickel Tones
Glass Type
Soft White
Height
22 in
Light Bulb Base Type
Medium E-26
Number Of Lights
3
Watts
300
Width
21 in

Starting at
Call for Pricing
  • QUANTITY