DESCRIPTION

  • Dimensions: 17-1/2" W x 22" H
  • Three light pendant in Burnished Bronze

Capital Lighting Fixture Chapman 22 in. 100 W 3-Light Medium Pendant

C3948BBTW

Color Finish

 

SPECIFICATIONS

Collection
Chapman
Color Finish
Burnished Bronze
Color Finish Category
Bronze Tones
Glass Type
Tumbleweed
Height
22 in
Light Bulb Base Type
Medium E-26
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
300
Width
17-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY