DESCRIPTION

  • Dimensions: 20-1/2" W x 22" H
  • Four light foyer fixture in Rustic

Capital Lighting Fixture Reserve 22 in. 60 W 4-Light Candelabra Pendant

C9361RT

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Reserve
Color Finish
Rustic
Color Finish Category
Gold Tones
Height
22 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Traditional
Material
Steel
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
240
Width
20-1/2 in

Starting at
Call for Pricing
  • QUANTITY