DESCRIPTION

  • Canopy dimensions: 5" W x 1-1/4" Ext
  • Chateau collection
  • Dimensions: 15-1/2" W x 23" H
  • Four light chandelier with chain
  • Includes 10' chain and 15' wire
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for dry locations

Capital Lighting Fixture Chateau 23 in. 60 W 4-Light Candelabra Chandelier

C4094FO

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Chateau
Color Finish
French Oak
Color Finish Category
Browns
ETL Listed
No
Energy Star Compliant
No
Height
23 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
French Country
Material
Steel
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
60
Width
15-1/2 in

Starting at
Call for Pricing
  • QUANTITY