DESCRIPTION

  • Canopy dimensions: 4-3/4" W x 1" Ext
  • Dimensions: 27" W x 24-1/2" H
  • Five light chandelier in Matte Nickel
  • Loft collection
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for dry locations

Capital Lighting Fixture Loft 24-1/2 in. 60 W 5-Light Candelabra Chandelier

C3925MN469

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Loft
Color Finish
Matte Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Height
24-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Lighting Style
Urban
Material
Steel
Number Of Lights
5
UL Listed
Yes
Volts
120V
Watts
60
Width
27 in

Starting at
Call for Pricing
  • QUANTITY