DESCRIPTION

  • Dimensions: 24" W x 11" H x 7" D
  • Three light vanity fixture in Burnished Bronze

Capital Lighting Fixture Hill House 24 in. 100 W 3-Light Medium Bracket

C1883BB252

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Hill House
Color Finish
Burnished Bronze
Color Finish Category
Bronze Tones
Depth
7 in
Glass Type
Mist Scavo
Height
11 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
300
Width
24 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY