DESCRIPTION

  • Dimensions: 9-1/2" W x 24" H
  • Three lamp outdoor post fixture in Black

Capital Lighting Fixture Carriage House 24 in. 60 W 3-Light Candelabra Lantern

C9725

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Carriage House
Color Finish
Black
Color Finish Category
Blacks
Glass Type
Clear Beveled
Height
24 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Traditional
Material
Cast Aluminum
Number Of Lights
3
Power Source
Hardwired
UL Listed
Yes
Volts
120V
Watts
60
Width
9-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY