DESCRIPTION

  • 25" D x 26 3/4" H
  • Burnished Bronze
  • Mist Scavo glass
  • Requires six medium base lamps, up to 100W
  • UL listed for dry environments

Capital Lighting Fixture Cumberland 26-3/4 in. 60 W 6-Light Medium Chandelier

C3026BB251

Color Finish

 

SPECIFICATIONS

Collection
Cumberland
Color Finish
Burnished Bronze
Color Finish Category
Bronze Tones
Glass Type
Mist Scavo
Height
26-3/4 in
Light Bulb Base Type
Medium E-26
Number Of Lights
6
UL Listed
Yes
Watts
600
Width
25 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY