• Cart

DESCRIPTION

  • Belmont collection
  • Dimensions: 18-1/4" W x 26" H
  • Requires three 100W E26 medium bulbs
  • Three light pendant in Burnished Bronze
  • UL listed and rated for Dry locations.

Capital Lighting Fixture Belmont 26 in. 100W 3-Light Pendant Fixture with Mist Scavo Glass Shade

C3414

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Belmont
Color Finish
Burnished Bronze
Color Finish Category
Bronze Tones
Depth
18-1/4 in
Diameter
18-1/4 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Mist Scavo
Height
26 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Ambient Lighting, Down Lighting
Lighting Style
Traditional
Material
Glass, Metal
Maximum Temperature
105
NEMA Specifications
No
Number Of Lights
3
Power Source
AC, Electric
UL Listed
Suitable for Dry Locations
Volts
120V
Watts
100
Wire Gauge
18 ga

Starting at
$244.13
EACH
  • QUANTITY