DESCRIPTION

Capital Lighting Fixture 27-1/4 in. 60 W 3-Light Candelabra Pendant

C9392BB

Color Finish

 

SPECIFICATIONS

Color Finish
Burnished Bronze
Color Finish Category
Bronze Tones
Height
27-1/4 in
Light Bulb Base Type
Candelabra E-12
Number Of Lights
3
Watts
180
Width
12-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY