DESCRIPTION

  • Dimensions: 29" W x 28-3/4" H
  • Six light chandelier in Rustic

Capital Lighting Fixture Soho 28-3/4 in. 60 W 6-Light Candelabra Chandelier

C4336RT523

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Soho
Color Finish
Rustic
Color Finish Category
Gold Tones
Glass Type
Rustic
Height
28-3/4 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Transitional
Material
Steel
Number Of Lights
6
UL Listed
Yes
Volts
120V
Watts
360
Width
29 in

Starting at
Call for Pricing
  • QUANTITY