DESCRIPTION

  • Canopy dimensions: 5-1/4" W x 1-1/2" Ext
  • Chateau collection
  • Dimensions: 14" W x 29-1/2" H
  • Includes 10' chain and 15' wire
  • Requires three 60W candelabra bulbs
  • Three light foyer fixture in French Oak
  • UL listed and rated for dry locations

Capital Lighting Fixture Chateau 29-1/2 in. 60 W 3-Light Candelabra Pendant

C9472FO

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Chateau
Color Finish
French Oak
Color Finish Category
Browns
Depth
14 in
ETL Listed
No
Energy Star Compliant
No
Height
29-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Lighting Style
French Country
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
60
Width
14 in

Starting at
Call for Pricing
  • QUANTITY