DESCRIPTION

  • 29" W x 9" L x 8" Ext.
  • Chesterfield Brown
  • Requires three medium base lamps, up to 100 W
  • Rust Scavo glass
  • UL listed for dry environments
  • Wall mount

Capital Lighting Fixture Chesterfield 29 in. 100 W 3-Light Medium Bracket

C1673CB283

Color Finish

 

SPECIFICATIONS

Collection
Chesterfield
Color Finish
Chesterfield Brown
Color Finish Category
Browns
Depth
8 in
Glass Type
Rustic Scavo
Height
9 in
Installation Type
Wall Mount
Length
9 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Number Of Lights
3
UL Listed
Yes
Watts
300
Width
29 in

Starting at
Call for Pricing
  • QUANTITY