DESCRIPTION

  • 27" D x 32" L
  • Champagne Bronze
  • Requires six candelabra lamps, up to 60W
  • UL listed for dry environments

Capital Lighting Fixture Park Place 32 in. 60 W 6-Light Candelabra Chandelier

C3885CZ446

Color Finish

 

SPECIFICATIONS

Collection
Park Place
Color Finish
Champagne Bronze
Color Finish Category
Bronze Tones
Height
32 in
Length
32 in
Light Bulb Base Type
Candelabra E-12
Number Of Lights
6
UL Listed
Yes
Watts
360
Width
27 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY