32 x 32 in. Decorative Mirror in Antique Silver
32 x 32 in. Decorative Mirror in Antique Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 32" W x 32" H x 3" Ext
- Requires four 60W E26 medium bulbs
- Decorative mirror with Antique Silver finish
- UL listed and rated for dry locations
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Antique Silver
- Depth:
- 3 in
- Energy Star Compliant:
- No
- Height:
- 32 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Incandescent
- Material:
- Mirror
- Power Source:
- Electric, AC
- Product Type:
- Decorative Mirror
- UL Listed:
- No
- Width:
- 32 in