DESCRIPTION

  • Dimensions: 33" W x 36" H
  • Nine light chandelier in Burnished Bronze

Capital Lighting Fixture Hill House 33-1/2 in. 60 W 9-Light Medium Chandelier

C3569BB252

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Hill House
Color Finish
Burnished Bronze
Color Finish Category
Bronze Tones
Glass Type
Mist Scavo
Height
33-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional
Material
Steel
Number Of Lights
9
UL Listed
Yes
Volts
120V
Watts
540
Width
32-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY