DESCRIPTION

  • Crystals included
  • Dimensions: 27-1/2" W x 34-3/4" H
  • Five light chandelier in Winter Gold

Capital Lighting Fixture Simone 34-3/4 in. 60 W 5-Light Candelabra Chandelier

C4464WG563CR

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Simone
Color Finish
Winter Gold
Color Finish Category
Gold Tones
Height
34-3/4 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Transitional
Material
Steel
Number Of Lights
5
UL Listed
Yes
Volts
120V
Watts
300
Width
27-1/2 in

Starting at
Call for Pricing
  • QUANTITY