34 in. Decorative Mirror in Antique Silver
34 in. Decorative Mirror in Antique Silver
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Dimensions: 34" W x 34" H x 3-1/4" D
- Requires four 60W E26 medium bulbs
- Decorative mirror in Antique Silver
- UL listed and rated for dry locations
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Antique Silver
- Depth:
- 3-1/4 in
- Diameter:
- 28 in
- Energy Star Compliant:
- No
- Height:
- 34 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Incandescent
- Material:
- Mirror
- Power Source:
- Electric, AC
- Width:
- 34 in