DESCRIPTION

  • Barclay collection
  • Canopy dimensions: 6-1/4" W x 2" Ext
  • Dimensions: 31-1/2" W x 36" H
  • Nine light chandelier in Chesterfield Brown
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for dry locations

Capital Lighting Fixture Barclay 36 in. 60 W 9-Light Medium Chandelier

C3589287

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Barclay
Color Finish
Chesterfield Brown
Color Finish Category
Browns
ETL Listed
No
Energy Star Compliant
No
Glass Type
Mist Scavo
Height
36 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional
Material
Steel
Number Of Lights
9
UL Listed
Yes
Volts
120V
Watts
60
Width
31-1/2 in

Starting at
Call for Pricing
  • QUANTITY