DESCRIPTION

  • Dimensions: 11" W x 18-1/2" H x 12-1/2" D
  • Four light outdoor wall fixture in Mediterranean Bronze

Capital Lighting Fixture Preston 4-Light Sconce

C9913

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Preston
Color Finish
Mediterranean Bronze
Color Finish Category
Bronze Tones
Depth
12-1/2 in
Energy Star Compliant
No
Glass Type
Seeded
Height
18-1/2 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Mission/Craftsman
Material
Steel
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
60
Width
11 in

Starting at
Call for Pricing
  • QUANTITY