DESCRIPTION

  • Dimensions: 15-3/4" W x 7-1/4" H
  • Frosted glass accented by a finial completes the look
  • Midtown collection
  • Requires two 40W E26 medium bulbs
  • Three light ceiling fixture in Polished Nickel
  • UL listed and rated for dry locations

Capital Lighting Fixture Midtown 40 W 2-Light Medium Flush Mount Ceiling Fixture

C20154

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Midtown
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
7-1/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Frosted Diffuser
Height
7-1/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Lighting Style
Transitional
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
40
Width
15-3/4 in

Starting at
Call for Pricing
  • QUANTITY