DESCRIPTION

  • Dimensions: 15-3/4" W x 7-1/4" H
  • Three light ceiling fixture in Matte Nickel

Capital Lighting Fixture Midtown 40W 3-Light Medium E-26 Base Incandescent Ceiling Fixture

C2015480

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Midtown
Color Finish
Matte Nickel
Color Finish Category
Nickel Tones
Depth
7-1/4 in
Glass Type
Frosted Diffuser
Height
7-1/4 in
Light Bulb Base Type
Medium E-26
Lighting Style
Transitional
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
40
Width
15-3/4 in

Starting at
Call for Pricing
  • QUANTITY