Capital Lighting Fixture Mediterranean 45 in. 100 W 1-Light Medium Pendant
C3261MZ125
Color Finish
SPECIFICATIONS
- Collection
- Mediterranean
- Color Finish
- Mediterranean Bronze
- Color Finish Category
- Bronze Tones
- Glass Type
- Rustic Scavo
- Height
- 45 in
- Light Bulb Base Type
- Medium E-26
- Number Of Lights
- 1
- Watts
- 100
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday