• Cart

DESCRIPTION

  • Canopy dimensions: 5"W x 1.25"E
  • Dimensions: 10-1/2" W x 46" H
  • Includes 1' chain and 6' wire
  • Includes: 1' Chain; 6' Wire
  • One light mini-pendant in Polished Nickel
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for Dry locations.

Capital Lighting Fixture Pendants and Minis 46 in. 1-Light Medium E-26 Base Incandescent Mini Pendant

C3531134

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Cable or Wire Type
SPT-1
Collection
Pendants and Minis
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
10-1/2 in
Diameter
10-1/2 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear
Height
46 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
ST18
Lighting Direction
Ambient Lighting, Down Lighting
Lighting Style
Transitional
Material
Glass, Metal
NEMA Specifications
No
Number Of Lights
1
Power Source
AC, Electric
UL Listed
Suitable for Dry Locations
Volts
120V
Watts
75
Wire Gauge
18 ga

Starting at
$113.56
EACH
  • QUANTITY