DESCRIPTION

  • Dimensions: 11" W x 5-1/2" H
  • Two light ceiling fixture in Burnished Bronze

Capital Lighting Fixture 5-1/2 x 11 in. 2-Light Ceiling Fixture with Mist Scavo Glass Shade

C2741

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Burnished Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Glass Type
Mist Scavo
Height
5-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Style
Transitional
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
60
Width
11 in

Starting at
Call for Pricing
  • QUANTITY